D50250RR-BV
Description
D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT
Part # D50250RR-BV
BDI # 126433
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.249
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.525
Overall Length - Inch:
47.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
Rigid | F1 Face
D50250P
Description
D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N
Part # D50250P
BDI # 126431
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
49.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50400P2-BV
Description
D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1
Part # D50400P2-BV
BDI # 25849388
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
54
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
D50200P
Description
D50200P SHUNT WOUND DC MOTOR ; 200HP 1750/1900RPM DC 504AT DPFG F1 N
Part # D50200P
BDI # 126423
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
SCR Drive
Mounting Method:
Rigid