Page 1 of 3

Next

Compare
098015.00

COMPARE

098015.00

Description
098015.00 METRIC MOTOR ; .50HP 1800 TEFC 180VDC

LEESON

Part # 09801500

BDI # 553918

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 11.78

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 3.5 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
098067.00

COMPARE

098067.00

Description
098067.00 IEC DC GEARMOTOR ; 37KW 1/2HP 1800RPM IP54 24V

LEESON

Part # 098067.00

BDI # 20181196

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 12.27

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 20 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
VP3326D

COMPARE

VP3326D

Description
VP3326D IEC METRIC MOTOR ; .37/.5HP 1750RPM DC D71D 3336P TENV F2

BALDOR-RELIANCE

Part # VP3326D

BDI # 131342

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 14.291

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3416-14

COMPARE

VP3416-14

Description
VP3416-14 IEC METRIC MOTOR ; .25/.33HP 1750RPM DC D71C 3413P TEFC F2

BALDOR-RELIANCE

Part # VP3416-14

BDI # 131344

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 12.283

Current: DC
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: SCR Drive
Mounting Method: B14 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3428D

COMPARE

VP3428D

Description
VP3428D IEC METRIC MOTOR ; .37/.50KW 3000RPM DC D71D 3416P TEFC F2

BALDOR-RELIANCE

Part # VP3428D

BDI # 131347

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 3000
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 13.15

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY