33-2419Z167G1
Description
33-2419Z167G1 ; .5HP 1500RPM DC 56C 3336P TENV F1 N
Part # 33-2419Z167G1
BDI # 20106360
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.34
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34-6973Z580-B
Description
34-6973Z580-B ; .33HP 1500RPM DC 56HZ 3424D TEFC F1 BRAK
Part # 34-6973Z580-B
BDI # 20108134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face