M1120059.00
Description
M1120059.00 PERMANENT MAGNET DC MOTOR ; 1/8HP DC 3600 RPM 31CS TENV
Part # M1120059.00
BDI # 20182080
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.5 Ampere | SCR Drive
Mounting Method:
Square Face
M1120062.00
Description
M1120062.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 3500RPM 31 TENV 90V CONT
Part # M1120062.00
BDI # 20182057
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.6 Ampere | SCR Drive
Mounting Method:
Square Face
M1110015.00
Description
M1110015.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 3500RPM 25 TENV 90V CONT
Part # M1110015.00
BDI # 20181708
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
3600
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.47
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/15HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
Square Face
35P812Z366G2
Description
35P812Z366G2 DC MOTOR ; POR 1.5HP 3600RPM DC 56J 3536P TEFC F1 N
Part # 35P812Z366G2
BDI # 21782664
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.78
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
F1 Face
33-2485Z275
Description
33-2485Z275 ; 1.5HP 3600RPM DC 56YZ 3327P OPFC F1 N
Part # 33-2485Z275
BDI # 20106405
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.9
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
82.55
Mounting Method:
Rigid | F1 Face