AEM4104-4

COMPARE

AEM4104-4

Description
AEM4104-4 AC MOTOR ; 30HP 1775RPM 3PH 60HZ 326U 1250M TEFC F1

BALDOR-RELIANCE

Part # AEM4104-4

BDI # 125100

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM4307-4

COMPARE

AEM4307-4

Description
AEM4307-4 AC MOTOR ; 40HP 1780RPM 3PH 60HZ 364U 1448M TEFC F1

BALDOR-RELIANCE

Part # AEM4307-4

BDI # 125103

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM4103-4

COMPARE

AEM4103-4

Description
AEM4103-4 AC MOTOR ; 25HP 1770RPM 3PH 60HZ 324U 1056M TEFC F1

BALDOR-RELIANCE

Part # AEM4103-4

BDI # 125099

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM4117-4

COMPARE

AEM4117-4

Description
AEM4117-4 ; 30HP 1180RPM 3PH 365U 1458M

BALDOR-RELIANCE

Part # AEM4117-4

BDI # 125102

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM4311-4

COMPARE

AEM4311-4

Description
AEM4311-4 ; 50HP 1780RPM 3PH 365U 1458M

BALDOR-RELIANCE

Part # AEM4311-4

BDI # 125105

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY