Page 1 of 4

Next

Compare
286 DISC STD HUB 95MM

COMPARE

286 DISC STD HUB 95MM

Description
286 DISC STD HUB 95MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138214

BDI # 17846017

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.26
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 195.072
Coupling Type: Disc Coupling
Torque: 125700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 3 5/8IN

COMPARE

193 DISC STD HUB 3 5/8IN

Description
193 DISC STD HUB 3 5/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138340

BDI # 17846131

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
210 DISC STD HUB 3 3/4IN

COMPARE

210 DISC STD HUB 3 3/4IN

Description
210 DISC STD HUB 3 3/4IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138373

BDI # 17846280

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 144.018
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
236 DISC STD HUB 3 3/4IN

COMPARE

236 DISC STD HUB 3 3/4IN

Description
236 DISC STD HUB 3 3/4IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138402

BDI # 17846205

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
236 DISC STD HUB 3 5/8IN

COMPARE

236 DISC STD HUB 3 5/8IN

Description
236 DISC STD HUB 3 5/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138401

BDI # 17846204

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Loading Price
QTY