SX228-6 3-7/8 1X1/2 KW
Description
SX228-6 3-7/8 1X1/2 KW HUB ; FOR SX 228-6 DISC CPLG
Part # SX228-6-HUB-3-7/8-1"X1/2KW
BDI # 598631
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
SX228-6 3-3/4 7/8X7/16 KW
Description
SX228-6 3-3/4 7/8X7/16 KW HUB ; FOR SX 228-6 DISC CPLG
Part # SX228-6-HUB-3-3/4-7/8X7/16KW
BDI # 598632
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
210 DISC STD HUB 3 3/4IN
Description
210 DISC STD HUB 3 3/4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138373
BDI # 17846280
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
236 DISC STD HUB 3 7/8IN
Description
236 DISC STD HUB 3 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138403
BDI # 17846206
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
236 DISC STD HUB 3 3/4IN
Description
236 DISC STD HUB 3 3/4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138402
BDI # 17846205
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs