236 DISC STD HUB 4 3/8IN
Description
236 DISC STD HUB 4 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138406
BDI # 17846209
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
263 DISC STD HUB 4 3/8IN
Description
263 DISC STD HUB 4 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138435
BDI # 17846330
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
SXCS302-6 HUB 4-7/16 1X1/2 KW
Description
SXCS302-6 HUB 4-7/16 1X1/2 KW CPLNG HUB ; 4-7/16" BORE 1X1/2 KW SERIES SXCS302-6
Part # SXCS302-6-HUB-4-7/16-1"X1/2KW
BDI # 24049747
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
327.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.03
Length Thru Bore - Millimeter:
135.128
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Torsionally Rigid
Hub Diameter - Millimeter:
165.1
Coupling Type:
Disc Coupling