193 DISC STD HUB 1 3/8IN
Description
193 DISC STD HUB 1 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC STD HUB 1 3/8IN
BDI # 17845539
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
94 DISC STD HUB 1 3/8IN
Description
94 DISC STD HUB 1 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 94 DISC STD HUB 1 3/8IN
BDI # 17845931
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
59.944
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
139 DISC STD HUB 1 3/8IN
Description
139 DISC STD HUB 1 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC STD HUB 1 3/8IN
BDI # 17845961
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
165 DISC STD HUB 1 3/8IN
Description
165 DISC STD HUB 1 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 165 DISC STD HUB 1 3/8IN
BDI # 17846166
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
210 DISC STD HUB 1 3/8IN
Description
210 DISC STD HUB 1 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 210 DISC STD HUB 1 3/8IN
BDI # 17846141
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs