193 DISC STD HUB 1 11/16IN

COMPARE

193 DISC STD HUB 1 11/16IN

Description
193 DISC STD HUB 1 11/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138318

BDI # 17846036

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
210 DISC STD HUB 1 11/16IN

COMPARE

210 DISC STD HUB 1 11/16IN

Description
210 DISC STD HUB 1 11/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138350

BDI # 17846255

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 144.018
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
139 DISC STD HUB 1 11/16IN

COMPARE

139 DISC STD HUB 1 11/16IN

Description
139 DISC STD HUB 1 11/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138266

BDI # 17845965

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
165 DISC STD HUB 1 11/16IN

COMPARE

165 DISC STD HUB 1 11/16IN

Description
165 DISC STD HUB 1 11/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138292

BDI # 17846173

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 112.014
Coupling Type: Disc Coupling
Torque: 17700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
115 DISC STD HUB 1 11/16IN

COMPARE

115 DISC STD HUB 1 11/16IN

Description
115 DISC STD HUB 1 11/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138250

BDI # 17845949

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.53
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 72.898
Coupling Type: Disc Coupling
Torque: 5100In-Lbs

Price Inventory : Available to order
Loading Price
QTY