Page 1 of 2

Next

Compare
236 DISC STD HUB 2 5/8IN

COMPARE

236 DISC STD HUB 2 5/8IN

Description
236 DISC STD HUB 2 5/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138390

BDI # 17846297

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
139 DISC STD HUB 2 5/8IN

COMPARE

139 DISC STD HUB 2 5/8IN

Description
139 DISC STD HUB 2 5/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138277

BDI # 17846155

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
165 DISC STD HUB 2 5/8IN

COMPARE

165 DISC STD HUB 2 5/8IN

Description
165 DISC STD HUB 2 5/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138303

BDI # 17846186

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 112.014
Coupling Type: Disc Coupling
Torque: 17700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AJ35-A 2-5/8

COMPARE

AJ35-A 2-5/8

Description
AJ35A258

TB WOODS

Part # AJ35A258

BDI # 984563

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 168.402
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.63
Length Thru Bore - Millimeter: 57.15
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105.41

Price Inventory : Available to order
Loading Price
QTY
286 DISC STD HUB 2 5/8IN

COMPARE

286 DISC STD HUB 2 5/8IN

Description
286 DISC STD HUB 2 5/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138446

BDI # 17846341

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.26
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 195.072
Coupling Type: Disc Coupling
Torque: 125700In-Lbs

Price Inventory : Available to order
Loading Price
QTY