Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
81.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Length Thru Bore - Millimeter:
25.4
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
45.72
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
67.31
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Length Thru Bore - Millimeter:
25.4
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
33.02
94 DISC STD HUB 1/2IN
Description
94 DISC STD HUB 1/2IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138225
BDI # 17846027
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
59.944
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
92.71
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
28.702
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
139 DISC STD HUB 14MM
Description
139 DISC STD HUB 14MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138052
BDI # 17845562
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs