Page 1 of 4

Next

Compare
263 DISC STD HUB 2 11/16IN

COMPARE

263 DISC STD HUB 2 11/16IN

Description
263 DISC STD HUB 2 11/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138420

BDI # 17846241

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 2 11/16IN

COMPARE

193 DISC STD HUB 2 11/16IN

Description
193 DISC STD HUB 2 11/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138330

BDI # 17846048

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
236 DISC STD HUB 2 11/16IN

COMPARE

236 DISC STD HUB 2 11/16IN

Description
236 DISC STD HUB 2 11/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138391

BDI # 17846298

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
165 DISC STD HUB 2 11/16IN

COMPARE

165 DISC STD HUB 2 11/16IN

Description
165 DISC STD HUB 2 11/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138304

BDI # 17846187

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 112.014
Coupling Type: Disc Coupling
Torque: 17700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
236 DISC STD HUB 2 5/8IN

COMPARE

236 DISC STD HUB 2 5/8IN

Description
236 DISC STD HUB 2 5/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138390

BDI # 17846297

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Loading Price
QTY