Page 1 of 3

Next

Compare
SX132-6 55MM H7 16MM KW

COMPARE

SX132-6 55MM H7 16MM KW

Description
SX132-6 55MM H7 16MM KW HUB ; NON-RETURNABLE FOR SX 132-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX132-6-HUB-55MMH7-16X4.3MMKW-SS

BDI # 599560

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 132
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.197
Length Thru Bore - Millimeter: 60
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 84
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
139 DISC STD HUB 55MM

COMPARE

139 DISC STD HUB 55MM

Description
139 DISC STD HUB 55MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138071

BDI # 17845584

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AJ30A55MM

COMPARE

AJ30A55MM

Description
AJ30A55MM FF COUP HUB

TB WOODS

Part # AJ30A55MM

BDI # 22392550

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 142.875
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.625
Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 5/16-18 UNC Set Screw
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
236 DISC STD HUB 55MM

COMPARE

236 DISC STD HUB 55MM

Description
236 DISC STD HUB 55MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138163

BDI # 17845867

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
115 DISC LG HUB 55MM

COMPARE

115 DISC LG HUB 55MM

Description
115 DISC LG HUB 55MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138048

BDI # 17845552

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.53

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter: 115.062
Coupling Type: Disc Coupling
Torque: 5100In-Lbs

Price Inventory : Available to order
Loading Price
QTY