Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
301.498
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.87
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
188.722
Coupling Type:
Disc Coupling
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
523.748
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
20.62
Length Thru Bore - Millimeter:
184.15
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
330.2
Coupling Type:
Disc Coupling
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
279.4
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
107.95
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
177.8
Coupling Type:
Disc Coupling
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.375
Outside Diameter - Millimeter:
365.125
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
189000In-Lbs
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
99000In-Lbs