Page 1 of 6

Next

Compare
D37-3

COMPARE

D37-3

Description
D37-3 HUB

TB WOODS

Part # D37-3

BDI # 982792

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255.524
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 10.06
Length Thru Bore - Millimeter: 101.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 165.1
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
10F POLY-DISC CPLG FLG 3030

COMPARE

10F POLY-DISC CPLG FLG 3030

Description
10F POLY-DISC CPLG FLG 3030

DODGE

Part # 008048

BDI # 239478

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 254
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 152.4
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
10H POLY-DISC CPLG FLG 3030

COMPARE

10H POLY-DISC CPLG FLG 3030

Description
10H POLY-DISC CPLG FLG 3030

DODGE

Part # 008049

BDI # 239479

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 254
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 152.4
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
10 POLY-DISC CPLG DISC

COMPARE

10 POLY-DISC CPLG DISC

Description
10 POLY-DISC CPLG DISC

DODGE

Part # 008036

BDI # 239469

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 10900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SX255-6 70MM SLD1500

COMPARE

SX255-6 70MM SLD1500

Description
SX255-6-HUB-70MM-MOD SLD1500 LTB

TIMKEN LOVEJOY

Part # SX255-6-HUB-70MM-MOD SLD1500 LTB

BDI # 598383

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.039
Length Thru Bore - Millimeter: 115
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method: Shaft Locking Device
Hub Diameter - Millimeter: 155

Price Inventory : Available to order
Loading Price
QTY