Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.375
Outside Diameter - Millimeter:
263.525
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
63000In-Lbs
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
150000In-Lbs
354 KD HSDP
Description
354 KD HSDP DISC PACK ; NON-RETURNABLE FOR DISC COUPLING
Part # 2360485
BDI # 317073
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
145000In-Lbs
263 DISC STD HUB 65MM
Description
263 DISC STD HUB 65MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138187
BDI # 17845968
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
263 DISC STD HUB 105MM
Description
263 DISC STD HUB 105MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138196
BDI # 17845981
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs