Page 1 of 13

Next

Compare
D45-3

COMPARE

D45-3

Description
D45-3 COUPLING HUB ; ROUGH BORE CI

TB WOODS

Part # D45-3

BDI # 986296

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 301.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 11.87
Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 188.722
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D45-5-SS

COMPARE

D45-5-SS

Description
D45-5-SS FLEXIBLE DISC

TB WOODS

Part # D45-5-SS

BDI # 989096

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 11.25
Outside Diameter - Millimeter: 285.75

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 99000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D45-5

COMPARE

D45-5

Description
D45-5 FLEXIBLE DISC

TB WOODS

Part # D45-5

BDI # 997785

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.25
Outside Diameter - Millimeter: 285.75

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 99000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
404 KD 20 CA1200

COMPARE

404 KD 20 CA1200

Description
404 KD 20 CA1200 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 2423572

BDI # 317168

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 11.75
Outside Diameter - Millimeter: 298.45

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 215000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
404 KD 11 SHUB

COMPARE

404 KD 11 SHUB

Description
404 KD 11 SHUB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2423861

BDI # 317163

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 11.75
Length Thru Bore - Millimeter: 117.348
Other Features: Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter: 171.45
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY