Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
301.498
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.87
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
188.722
Coupling Type:
Disc Coupling
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
99000In-Lbs
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
99000In-Lbs
404 KD 20 CA1200
Description
404 KD 20 CA1200 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING
Part # 2423572
BDI # 317168
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.75
Outside Diameter - Millimeter:
298.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
215000In-Lbs
404 KD 11 SHUB
Description
404 KD 11 SHUB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2423861
BDI # 317163
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
117.348
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
171.45
Coupling Type:
Disc Coupling