Page 1 of 6

Next

Compare
D50-5

COMPARE

D50-5

Description
D50-5 FLEXIBLE DISC

TB WOODS

Part # D50-5

BDI # 996600

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.813
Outside Diameter - Millimeter: 325.45

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 128000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D50-3ST

COMPARE

D50-3ST

Description
D50-3ST FF HUB

TB WOODS

Part # D50-3ST

BDI # 986907

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 341.122
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.43
Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 212.852
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D50-5-SS

COMPARE

D50-5-SS

Description
D50-5-SS FLEXIBLE DISC

TB WOODS

Part # D50-5-SS

BDI # 996354

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 12.813
Outside Diameter - Millimeter: 325.45

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 128000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
454 KD 20 CA1000

COMPARE

454 KD 20 CA1000

Description
454 KD 20 CA1000 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 2423598

BDI # 317230

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 12.75
Outside Diameter - Millimeter: 323.85

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 255000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
454 KD HSDP

COMPARE

454 KD HSDP

Description
454 KD HSDP DISC PACK ; NON-RETURNABLE FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 2360501

BDI # 317216

Features

Component: Disc Pack Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 12.65
Outside Diameter - Millimeter: 321.31

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 255000In-Lbs

Price Inventory : Available to order
Loading Price
QTY