4F POLY-DISC CPLG FLG 1215
Description
4F POLY-DISC CPLG FLG 1215 ; 2.625" DIA HUB
Part # 008040
BDI # 239470
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
66.675
Coupling Type:
Disc Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
66.548
Coupling Type:
Disc Coupling
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
600In-Lbs
103 KD 21 SPR500
Description
103 KD 21 SPR500 SPACER ; NON-RETURNABLE FOR DISC COUPLING
Part # 1964220
BDI # 316476
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
4000In-Lbs
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.99
Outside Diameter - Millimeter:
101.346
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
4000In-Lbs