Page 1 of 22

Next

Compare
D35-3

COMPARE

D35-3

Description
D35-3 FF HUB

TB WOODS

Part # D35-3

BDI # 986294

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 231.648
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.12
Length Thru Bore - Millimeter: 95.25
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 155.448
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D37-5-SS

COMPARE

D37-5-SS

Description
D37-5-SS FLEXIBLE DISC

TB WOODS

Part # D37-5-SS

BDI # 988116

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 9.625
Outside Diameter - Millimeter: 244.475

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 60000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10F POLY-DISC CPLG FLG 3030

COMPARE

10F POLY-DISC CPLG FLG 3030

Description
10F POLY-DISC CPLG FLG 3030

DODGE

Part # 008048

BDI # 239478

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 254
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 152.4
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D37-5

COMPARE

D37-5

Description
D37-5 FLEXIBLE DISC

TB WOODS

Part # D37-5

BDI # 996001

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.625
Outside Diameter - Millimeter: 244.475

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 60000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10H POLY-DISC CPLG FLG 3030

COMPARE

10H POLY-DISC CPLG FLG 3030

Description
10H POLY-DISC CPLG FLG 3030

DODGE

Part # 008049

BDI # 239479

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 254
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 152.4
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY