Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
174.498
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
6.87
Length Thru Bore - Millimeter:
73.152
Other Features:
Components may or may not inter-mix among brands - Solid Hub | 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
114.3
Coupling Type:
Disc Coupling
SXCS158-6 HUB RSB
Description
SXCS158-6 HUB RSB ; NON-RETURNABLE FOR SXCS 158-6 DISC CPLG
Part # SXCS158-6-HUB-RSB
BDI # 598722
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
170.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.89
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
84.074
Coupling Type:
Disc Coupling
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
174.498
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.87
Length Thru Bore - Millimeter:
73.152
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
114.3
Coupling Type:
Disc Coupling
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.77
Outside Diameter - Millimeter:
171.958
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop Out Spacer
Coupling Type:
Disc Coupling
Torque:
13500In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
174.498
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.87
Length Thru Bore - Millimeter:
73.152
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
114.3
Coupling Type:
Disc Coupling