Page 1 of 6

Next

Compare
AZ40RBE

COMPARE

AZ40RBE

Description
AZ40RBE HUB

TB WOODS

Part # AZ40RBE

BDI # 993852

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands - Solid Hub | Oversize Bore Hub
Hub Diameter - Millimeter: 152.908
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
AJ40RBE

COMPARE

AJ40RBE

Description
AJ40RBE FF COUPLING HUB

TB WOODS

Part # AJ40RBE

BDI # 993851

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands - Solid Hub
Hub Diameter - Millimeter: 118.11
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
AJ40-E 2-7/16

COMPARE

AJ40-E 2-7/16

Description
AJ40-E 2-7/16 FF COUPLING HUB

TB WOODS

Part # AJ40E2716

BDI # 984515

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 118.11

Price Inventory : Available to order
Loading Price
QTY
D31-5

COMPARE

D31-5

Description
D31-5 FLEXIBLE DISC

TB WOODS

Part # D31-5

BDI # 982604

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 24000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D31-5-SS

COMPARE

D31-5-SS

Description
D31-5-SS FLEXIBLE DISC

TB WOODS

Part # D31-5-SS

BDI # 990603

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 24000In-Lbs

Price Inventory : Available to order
Loading Price
QTY