550.S71-8.HUB RB
Description
550.S71-8.HUB RB ; SPACER TYPE SIZE 550 DISC CPLG HUB
Part # 10015390
BDI # 23237518
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
373.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Length Thru Bore - Millimeter:
166.624
Hub Diameter - Millimeter:
292.1
Hub Diameter - Inch:
11.5
Coupling Type:
Disc Coupling
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
301.498
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.87
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
188.722
Coupling Type:
Disc Coupling
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
231.648
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
155.448
Coupling Type:
Disc Coupling
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
279.4
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
107.95
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
177.8
Coupling Type:
Disc Coupling
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.375
Outside Diameter - Millimeter:
365.125
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
189000In-Lbs