Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
143.51
Coupling Type:
Disc Coupling
DI202-6 SUB-ASSEMBLY BSE 7.31
Description
DI202-6 SUB-ASSEMBLY BSE 7.31 ; NON-RETURNABLE DISC CPLG
Part # DI202-6-SUBASSY-BSE=7.31
BDI # 598678
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Outside Diameter - Millimeter:
210.058
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
DI202-6 SUB-ASSEMBLY BSE 7
Description
DI202-6 SUB-ASSEMBLY BSE 7 ; DISC CPLG
Part # DI202-6-SUBASSY-BSE=7"
BDI # 598762
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Outside Diameter - Millimeter:
210.058
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
210 DISC STD HUB RSB
Description
210 DISC STD HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 138130
BDI # 17845726
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
210 DISC STD HUB 1 15/16IN
Description
210 DISC STD HUB 1 15/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138353
BDI # 17846257
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs