304 KD 21 LHUB FB
Description
304 KD 21 LHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # KF1117562
BDI # 317031
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
106.426
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
156.464
Coupling Type:
Disc Coupling
304 KD 21 SPR700
Description
304 KD 21 SPR700 SPACER ; FOR DISC COUPLING
Part # 2272458
BDI # 317047
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
89000In-Lbs
304 KD 21 SHUB FB
Description
304 KD 21 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2437846
BDI # 317045
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
90.424
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
156.464
Coupling Type:
Disc Coupling
304 KD 21 SHUB
Description
304 KD 21 SHUB DISC COUPLING HUB ; KD2 SERIES
Part # 1964196
BDI # 317044
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
90.424
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
156.972
Coupling Type:
Disc Coupling
303 KD 2 CA800
Description
303 KD 2 CA800 CENTER ASSEMBLY ; FOR DISC COUPLING
Part # 1963891
BDI # 316964
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
37800In-Lbs