Page 1 of 14

Next

Compare
D42-3

COMPARE

D42-3

Description
D42-3 FF HUB

TB WOODS

Part # D42-3

BDI # 995238

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 279.4
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 11
Length Thru Bore - Millimeter: 107.95
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 177.8
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D45-5-SS

COMPARE

D45-5-SS

Description
D45-5-SS FLEXIBLE DISC

TB WOODS

Part # D45-5-SS

BDI # 989096

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 11.25
Outside Diameter - Millimeter: 285.75

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 99000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D42-3ST

COMPARE

D42-3ST

Description
D42-3ST FF HUB

TB WOODS

Part # D42-3ST

BDI # 990408

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 279.4
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11
Length Thru Bore - Millimeter: 107.95
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 177.8
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D45-5

COMPARE

D45-5

Description
D45-5 FLEXIBLE DISC

TB WOODS

Part # D45-5

BDI # 997785

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.25
Outside Diameter - Millimeter: 285.75

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 99000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
404 KD 20 CA1200

COMPARE

404 KD 20 CA1200

Description
404 KD 20 CA1200 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 2423572

BDI # 317168

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 11.75
Outside Diameter - Millimeter: 298.45

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 215000In-Lbs

Price Inventory : Available to order
Loading Price
QTY