Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
279.4
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
107.95
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
177.8
Coupling Type:
Disc Coupling
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
279.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
107.95
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
177.8
Coupling Type:
Disc Coupling
SXC278-6 HUB RSB
Description
SXC278-6 RSB COUPLING HUB ; FOR SXC 278-6 DISC CPLG
Part # SXC278-6-HUB-RSB
BDI # 598577
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
278.13
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.95
Length Thru Bore - Millimeter:
124.968
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
152.146
Coupling Type:
Disc Coupling
SX278-6 HUB RSB
Description
SX278-6 HUB RSB ; FOR SX 278-6 DISC CPLG
Part # SX278-6-HUB-RSB
BDI # 598554
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
278.13
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.95
Length Thru Bore - Millimeter:
124.968
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
173.99
Coupling Type:
Disc Coupling
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.98
Outside Diameter - Millimeter:
278.892
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
168169In-Lbs