Page 1 of 8

Next

Compare
D45-5-SS

COMPARE

D45-5-SS

Description
D45-5-SS FLEXIBLE DISC

TB WOODS

Part # D45-5-SS

BDI # 989096

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 11.25
Outside Diameter - Millimeter: 285.75

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 99000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D45-5

COMPARE

D45-5

Description
D45-5 FLEXIBLE DISC

TB WOODS

Part # D45-5

BDI # 997785

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.25
Outside Diameter - Millimeter: 285.75

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 99000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
DI278-6 HUB RSB

COMPARE

DI278-6 HUB RSB

Description
DI278-6 HUB RSB ; DI 278-6 DISC CPLG

TIMKEN LOVEJOY

Part # DI278-6-HUB-RSB

BDI # 598595

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.26
Length Thru Bore - Millimeter: 124.968
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 195.072
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
286 DISC LG HUB RSB

COMPARE

286 DISC LG HUB RSB

Description
286 DISC LG HUB RSB ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138221

BDI # 17846024

Features

Bore Profile: Rough Stock Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.26

Length Thru Bore - Millimeter: 124.968
Other Features: Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter: 286.004
Coupling Type: Disc Coupling
Torque: 125700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
286 DISC STD HUB 100MM

COMPARE

286 DISC STD HUB 100MM

Description
286 DISC STD HUB 100MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138215

BDI # 17846018

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.26
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 195.072
Coupling Type: Disc Coupling
Torque: 125700In-Lbs

Price Inventory : Available to order
Loading Price
QTY