Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
301.498
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.87
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
188.722
Coupling Type:
Disc Coupling
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.875
Outside Diameter - Millimeter:
301.625
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
97700In-Lbs
SX302-6 HUB RSB
Description
SX302-6 HUB RSB ; FOR SX 302-6 DISC CPLG
Part # SX302-6-HUB-RSB
BDI # 598557
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
302
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.89
Length Thru Bore - Millimeter:
135.128
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
190
Coupling Type:
Disc Coupling