550.S71-8.HUB RB

COMPARE

550.S71-8.HUB RB

Description
550.S71-8.HUB RB ; SPACER TYPE SIZE 550 DISC CPLG HUB

REXNORD

Part # 10015390

BDI # 23237518

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 373.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.69
Length Thru Bore - Millimeter: 166.624
Hub Diameter - Millimeter: 292.1
Hub Diameter - Inch: 11.5
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D55-5-SS

COMPARE

D55-5-SS

Description
D55-5-SS FLEXIBLE DISC

TB WOODS

Part # D55-5-SS

BDI # 988557

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 14.375
Outside Diameter - Millimeter: 365.125

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 189000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D55-5

COMPARE

D55-5

Description
D55 5 ; FLEX DISC 8-BOLT FF

TB WOODS

Part # D55-5

BDI # 989322

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.375
Outside Diameter - Millimeter: 365.125

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 189000In-Lbs

Price Inventory : Available to order
Loading Price
QTY