Page 1 of 46

Next

Compare
AJ35-A 2-1/2

COMPARE

AJ35-A 2-1/2

Description
AJ35-A 2-1/2 FF COUPLING HUB

TB WOODS

Part # AJ35A212

BDI # 993850

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 168.402
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.63
Length Thru Bore - Millimeter: 57.15
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105.41

Price Inventory : Available to order
Loading Price
QTY
AZ30-B 2-7/8

COMPARE

AZ30-B 2-7/8

Description
AZ30-B 2-7/8 FF COUPLING HUB

TB WOODS

Part # AZ30B278

BDI # 983532

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95

Price Inventory : Available to order
Loading Price
QTY
D75-3-039

COMPARE

D75-3-039

Description
D75-3-039 FF HUB

TB WOODS

Part # D75-3-039

BDI # 986343

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 523.748
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 20.62
Length Thru Bore - Millimeter: 184.15
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 330.2
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D92-3-046

COMPARE

D92-3-046

Description
D92-3-046 HUB

TB WOODS

Part # D92-3-046

BDI # 992662

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SXCS302-6 HUB 4-7/16 1X1/2 KW

COMPARE

SXCS302-6 HUB 4-7/16 1X1/2 KW

Description
SXCS302-6 HUB 4-7/16 1X1/2 KW CPLNG HUB ; 4-7/16" BORE 1X1/2 KW SERIES SXCS302-6

TIMKEN LOVEJOY

Part # SXCS302-6-HUB-4-7/16-1"X1/2KW

BDI # 24049747

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 327.025
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.03
Length Thru Bore - Millimeter: 135.128
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Torsionally Rigid
Hub Diameter - Millimeter: 165.1
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY