SX255-6 70MM SLD1500
Description
SX255-6-HUB-70MM-MOD SLD1500 LTB
Part # SX255-6-HUB-70MM-MOD SLD1500 LTB
BDI # 598383
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.039
Length Thru Bore - Millimeter:
115
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method:
Shaft Locking Device
Hub Diameter - Millimeter:
155
286 DISC STD HUB 71MM
Description
286 DISC STD HUB 71MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138209
BDI # 17846005
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
286 DISC STD HUB 70MM
Description
286 DISC STD HUB 70MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138208
BDI # 17846004
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
263 DISC STD HUB 70MM
Description
263 DISC STD HUB 70MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138188
BDI # 17845972
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
263 DISC STD HUB 2 11/16IN
Description
263 DISC STD HUB 2 11/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138420
BDI # 17846241
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs