236 DISC LG HUB 3IN
Description
236 DISC LG HUB 3IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138408
BDI # 17846211
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
235.966
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
165 DISC STD HUB 3 1/8IN
Description
165 DISC STD HUB 3 1/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138309
BDI # 17846030
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
263 DISC LG HUB 3IN
Description
263 DISC LG HUB 3IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138438
BDI # 17846333
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
262.89
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
210 DISC STD HUB 3 IN
Description
210 DISC STD HUB 3 IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138366
BDI # 17846270
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
263 DISC STD HUB 3 1/8IN
Description
263 DISC STD HUB 3 1/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138425
BDI # 17846247
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs