Page 1 of 2

Next

Compare
AJ15-A 7/8 STD

COMPARE

AJ15-A 7/8 STD

Description
AJ15-A 7/8 STD FF COUPLING HUB

TB WOODS

Part # AJ15A78

BDI # 987834

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 92.71
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.65
Length Thru Bore - Millimeter: 28.702
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
AJ20-A 7/8

COMPARE

AJ20-A 7/8

Description
AJ20-A 7/8 HUB

TB WOODS

Part # AJ20A78

BDI # 983090

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 103.632
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.08
Length Thru Bore - Millimeter: 33.528
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 60.96

Price Inventory : Available to order
Loading Price
QTY
AJ10-A 7/8 STD

COMPARE

AJ10-A 7/8 STD

Description
AJ10-A 7/8 STD FF COUPLING HUB

TB WOODS

Part # AJ10A78

BDI # 982659

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 81.026
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.19
Length Thru Bore - Millimeter: 25.4
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 45.72

Price Inventory : Available to order
Loading Price
QTY
115 DISC STD HUB 7/8IN

COMPARE

115 DISC STD HUB 7/8IN

Description
115 DISC STD HUB 7/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138240

BDI # 17845939

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.53
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 72.898
Coupling Type: Disc Coupling
Torque: 5100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
94 DISC STD HUB 7/8IN

COMPARE

94 DISC STD HUB 7/8IN

Description
94 DISC STD HUB 7/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138228

BDI # 17845925

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.7
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 59.944
Coupling Type: Disc Coupling
Torque: 2100In-Lbs

Price Inventory : Available to order
Loading Price
QTY