Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
81.026
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.19
Length Thru Bore - Millimeter:
36.068
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Ringfeder Tapered Locking Element
Hub Diameter - Millimeter:
60.198
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
81.026
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.19
Length Thru Bore - Millimeter:
25.4
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
45.72
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
92.71
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
37.084
Other Features:
Components may or may not inter-mix among brands - With Collar
Mounting Method:
Clamp
Hub Diameter - Millimeter:
76.2
94 DISC STD HUB 25MM
Description
94 DISC STD HUB 25MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138012
BDI # 17845638
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.7
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
59.944
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
115 DISC STD HUB 25MM
Description
115 DISC STD HUB 25MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138035
BDI # 17845546
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs