Page 1 of 2

Next

Compare
AD10A28MM

COMPARE

AD10A28MM

Description
AD10A28MM FF HUB

TB WOODS

Part # AD10A28MM

BDI # 994982

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 81.026
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.19
Length Thru Bore - Millimeter: 34.544
Other Features: Components may or may not inter-mix among brands - With Collar
Mounting Method: Clamp
Hub Diameter - Millimeter: 71.12

Price Inventory : Available to order
Loading Price
QTY
AJ15-A 28MM

COMPARE

AJ15-A 28MM

Description
AJ15-A 28MM FF COUPLING HUB

TB WOODS

Part # AJ15A28MM

BDI # 990743

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 92.71
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.65
Length Thru Bore - Millimeter: 28.702
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
139 DISC STD HUB 28MM

COMPARE

139 DISC STD HUB 28MM

Description
139 DISC STD HUB 28MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138061

BDI # 17845571

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
165 DISC STD HUB 28MM

COMPARE

165 DISC STD HUB 28MM

Description
165 DISC STD HUB 28MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138084

BDI # 17845690

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 112.014
Coupling Type: Disc Coupling
Torque: 17700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
115 DISC STD HUB 28MM

COMPARE

115 DISC STD HUB 28MM

Description
115 DISC STD HUB 28MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138036

BDI # 17845592

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.53
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 72.898
Coupling Type: Disc Coupling
Torque: 5100In-Lbs

Price Inventory : Available to order
Loading Price
QTY