Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
125.73
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.95
Length Thru Bore - Millimeter:
41.148
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
71.12
236 DISC STD HUB 42MM
Description
236 DISC STD HUB 42MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138159
BDI # 17845861
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
139 DISC STD HUB 42MM
Description
139 DISC STD HUB 42MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138067
BDI # 17845580
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
94 DISC LG HUB 42MM
Description
94 DISC LG HUB 42MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138021
BDI # 17845643
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.7
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
93.98
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
165 DISC STD HUB 42MM
Description
165 DISC STD HUB 42MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138090
BDI # 17845795
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs