115 DISC STD HUB 48MM
Description
115 DISC STD HUB 48MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138044
BDI # 17845548
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
94 DISC LG HUB 48MM
Description
94 DISC LG HUB 48MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138022
BDI # 17845644
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.7
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
93.98
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
115 DISC LG HUB 48MM
Description
115 DISC LG HUB 48MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138047
BDI # 17845551
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
115.062
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
236 DISC STD HUB 48MM
Description
236 DISC STD HUB 48MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138161
BDI # 17845865
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
210 DISC STD HUB 48MM
Description
210 DISC STD HUB 48MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138138
BDI # 17845914
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs