Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
168.402
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
57.15
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105.41
165 DISC STD HUB 60MM
Description
165 DISC STD HUB 60MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138096
BDI # 17845804
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
236 DISC STD HUB 60MM
Description
236 DISC STD HUB 60MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138165
BDI # 17845870
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
139 DISC LG HUB 60MM
Description
139 DISC LG HUB 60MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138077
BDI # 17845680
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
138.938
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
139 DISC STD HUB 60MM
Description
139 DISC STD HUB 60MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138073
BDI # 17845586
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs