286 DISC STD HUB 71MM
Description
286 DISC STD HUB 71MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138209
BDI # 17846005
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
193 DISC STD HUB 71MM
Description
193 DISC STD HUB 71MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138123
BDI # 17845844
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
165 DISC STD HUB 71MM
Description
165 DISC STD HUB 71MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138100
BDI # 17845813
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
210 DISC STD HUB 71MM
Description
210 DISC STD HUB 71MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138146
BDI # 17845922
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
236 DISC STD HUB 71MM
Description
236 DISC STD HUB 71MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138169
BDI # 17845874
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs