Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
143.002
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
47.752
Other Features:
Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
SX228-6 2-7/8 3/4X3/8 KW
Description
SX228-6 2-7/8 3/4X3/8 KW HUB ; FOR SX 228-6 DISC CPLG
Part # SX228-6-HUB-2-7/8-3/4X3/8KW
BDI # 598483
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
193 DISC STD HUB 2 7/8IN
Description
193 DISC STD HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138332
BDI # 17846050
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
143.002
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
47.752
Other Features:
Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
263 DISC STD HUB 2 7/8IN
Description
263 DISC STD HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138422
BDI # 17846243
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs