Page 1 of 2

Next

Compare
SX228-6 3-3/4 7/8X7/16 KW

COMPARE

SX228-6 3-3/4 7/8X7/16 KW

Description
SX228-6 3-3/4 7/8X7/16 KW HUB ; FOR SX 228-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX228-6-HUB-3-3/4-7/8X7/16KW

BDI # 598632

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 228.092
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.98
Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 139.954
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
210 DISC STD HUB 3 3/4IN

COMPARE

210 DISC STD HUB 3 3/4IN

Description
210 DISC STD HUB 3 3/4IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138373

BDI # 17846280

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 144.018
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
236 DISC STD HUB 3 3/4IN

COMPARE

236 DISC STD HUB 3 3/4IN

Description
236 DISC STD HUB 3 3/4IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138402

BDI # 17846205

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 3 3/4IN

COMPARE

193 DISC STD HUB 3 3/4IN

Description
193 DISC STD HUB 3 3/4IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138341

BDI # 17846132

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
263 DISC STD HUB 3 3/4IN

COMPARE

263 DISC STD HUB 3 3/4IN

Description
263 DISC STD HUB 3 3/4IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138431

BDI # 17846253

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY