Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
523.748
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
20.62
Length Thru Bore - Millimeter:
184.15
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
330.2
Coupling Type:
Disc Coupling
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
654.05
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
228.6
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
403.098
Coupling Type:
Disc Coupling
SXCS302-6 HUB 4-7/16 1X1/2 KW
Description
SXCS302-6 HUB 4-7/16 1X1/2 KW CPLNG HUB ; 4-7/16" BORE 1X1/2 KW SERIES SXCS302-6
Part # SXCS302-6-HUB-4-7/16-1"X1/2KW
BDI # 24049747
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
327.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.03
Length Thru Bore - Millimeter:
135.128
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Torsionally Rigid
Hub Diameter - Millimeter:
165.1
Coupling Type:
Disc Coupling
286 DISC STD HUB 100MM
Description
286 DISC STD HUB 100MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138215
BDI # 17846018
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
263 DISC STD HUB 105MM
Description
263 DISC STD HUB 105MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138196
BDI # 17845981
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs