Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
143.002
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
47.752
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
83.82
SX132-6 2 1/2X1/4 KW
Description
SX132-6 2 1/2X1/4 KW HUB ; NON-RETURNABLE FOR SX 132-6 DISC CPLG
Part # SX132-6-HUB-2"-1/2X1/4KW
BDI # 598628
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.2
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
84.074
Coupling Type:
Disc Coupling
115 DISC STD HUB 50MM
Description
115 DISC STD HUB 50MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138045
BDI # 17845549
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
193 DISC STD HUB 2IN
Description
193 DISC STD HUB 2IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138322
BDI # 17846040
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
194.056
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.64
Length Thru Bore - Millimeter:
63.5
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
118.11