263 DISC STD HUB 2 11/16IN
Description
263 DISC STD HUB 2 11/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138420
BDI # 17846241
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
193 DISC STD HUB 2 11/16IN
Description
193 DISC STD HUB 2 11/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138330
BDI # 17846048
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
236 DISC STD HUB 2 11/16IN
Description
236 DISC STD HUB 2 11/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138391
BDI # 17846298
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
165 DISC STD HUB 2 11/16IN
Description
165 DISC STD HUB 2 11/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138304
BDI # 17846187
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
236 DISC STD HUB 2 5/8IN
Description
236 DISC STD HUB 2 5/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138390
BDI # 17846297
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs