Page 1 of 5

Next

Compare
SX202-6 3.3765 7/8 KW SETSCREW

COMPARE

SX202-6 3.3765 7/8 KW SETSCREW

Description
SX202-6 3.3765 7/8 KW SETSCREW HUB ; NON-RETURNABLE COUPLING

TIMKEN LOVEJOY

Part # SX202-6-HUB-3.3765-7/8X7/16KW

BDI # 598735

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 201.93
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.95
Length Thru Bore - Millimeter: 89.916
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 124.968

Price Inventory : Available to order
Loading Price
QTY
263 DISC STD HUB 85MM

COMPARE

263 DISC STD HUB 85MM

Description
263 DISC STD HUB 85MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138192

BDI # 17845976

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
286 DISC STD HUB 85MM

COMPARE

286 DISC STD HUB 85MM

Description
286 DISC STD HUB 85MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138212

BDI # 17846008

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.26
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 195.072
Coupling Type: Disc Coupling
Torque: 125700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
165 DISC LG HUB 3 3/8IN

COMPARE

165 DISC LG HUB 3 3/8IN

Description
165 DISC LG HUB 3 3/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138312

BDI # 17845537

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.5

Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter: 165.1
Coupling Type: Disc Coupling
Torque: 17700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 3 7/16IN

COMPARE

193 DISC STD HUB 3 7/16IN

Description
193 DISC STD HUB 3 7/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138338

BDI # 17846129

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY