115 DISC STD HUB 12MM
Description
115 DISC STD HUB 12MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138026
BDI # 17845652
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
94 DISC STD HUB 12MM
Description
94 DISC STD HUB 12MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138003
BDI # 17845716
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.7
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
59.944
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
94 DISC STD HUB 11MM
Description
94 DISC STD HUB 11MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138002
BDI # 17845715
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.7
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
59.944
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
81.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Length Thru Bore - Millimeter:
25.4
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
45.72
115 DISC STD HUB 11MM
Description
115 DISC STD HUB 11MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138025
BDI # 17845651
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs