236 DISC STD HUB 3 15/16IN
Description
236 DISC STD HUB 3 15/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138404
BDI # 17846207
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
263 DISC STD HUB 3 15/16IN
Description
263 DISC STD HUB 3 15/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138433
BDI # 17846328
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
210 DISC STD HUB 3 15/16IN
Description
210 DISC STD HUB 3 15/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138375
BDI # 17846282
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs